Masterflex® I/P® Brushless Process Drive with Remote Input/Output, 33 to 650 rpm; 115/230 VAC
Catalog # MFLA77411-00-AU
Supplier: MASTERFLEX PROPRIETARY
CE Compliant
IP55 washdown
2 year warranty
About this item
功能强大、维护量较低的驱动器具有通用性强和使用效益佳的优点。
- 流速范围:0.2-26 LPM(取决于驱动器转速和泵管尺寸;堆叠两个I/P Easy-Load®;泵头可实现26 LPM)
- 1/3-hp无刷电机在处理具有挑战性的应用时需要的维护极少
- 无屑环氧涂层的IP55级钢壳能防潮、耐化学性和防尘
- 紧凑型驱动器虽然重量轻——单手即可提起,但功率足够驱动两个泵头
- 驱动器型号77411-00可远程输入(4-20 mA、0-10V、开/关、通过密封键盘反向)和远程输出(“泵就绪”信号和4-24mA输出)——需要77300-32远程接线套装,该套装单独出售
- 流速:0.2-19LPM(0.06-5.0GPM);流速取决于电机转速和泵管尺寸。
- 三档速度电位计控制具备精密性和可重复性,能快速轻松地调节速度
- 数字显示屏显示电机速度,从5%至100%,分辨率为1%
I/P®;无刷工艺驱动器为您严苛的工艺应用提供耐用的性能。这一型号有着稳健的1⁄3-hp无刷电机,能驱动两个泵头,并且和大多数材质的泵管兼容,同时省去了更换刷子的成本和不便。使用速度控制旋钮能迅速调节驱动器速度——速度会显示在易于读数的LED显示屏上,读数为全速的5%-100%,分辨率为1%。
IP55级环氧涂层钢壳具有出色的防护能力,可耐化学性、防水和防尘。这款驱动器占地面积很小,且有一体式的便携手柄,因此既能节约空间,又具有便携性。
Delivery: 电线长6英尺(1.8米),带IEC320/CEE22接口耦合。18针环形防水远程连接。请注明最终目的国,以便获得正确的插头/电线套装。
- Maximum Flow Rate:26000 ml/min
- Power:90 - 260 VAC; 50/60 Hz; 4,5 A
- Cloud connected:No
- 控制类型:Digital Variable Speed
- 频率:50/60 Hz
- Pump series:I/P
- 电压:90 - 260 VAC
- 说明:I/P Precision Brushless Drive w/ Remote I/O, 33 to 650 rpm
- Environmentally Preferable:
- Digital dispensing:No
- Drive height:229 mm (9")
- Drive IP rating:IP 55
- Drive length:350 mm (14")
- Drive width:254 mm (10")
- Min. RPM:33 rpm
- Motor hp:1/3
- Open-head sensor:No
- Remote I/O:4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- Reversible motor:Yes
- Speed control:±0,25%
- Type of pump heads accepted:I/P Standard, I/P Easy-Load, I/P High-Performance
- Washdown capable:Yes
- 电流:4,5 A
- 电机:250 W
- 速度:Variable
- 质保:2 years
- 包装规格:1
- Housing material:Painted steel and aluminium
- Electrical plug type:AU
- Max. RPM:650 rpm
- No. of pump heads accepted:2