Masterflex® Ismatec® Microflex Variable-Speed Pump Systems, Avantor®
12, Microflex Compact Single-Channel Pump, 80 rpm, 115/230 V, AU, 11 ml/min, Painted steel, MICF, 114 mm, 172 mm, 134 mm, 80 rpm, 90 - 260 VAC; 50/60 Hz; 0,4 A @ 115 V; 0,25 A @ 230 V
MFLA77122-32-AU
2 year warranty
Masterflex® Ismatec® Microflex Variable-Speed Pump Systems, Avantor®
MFLA77122-32-AU
2 year warranty
Easy-to-use low-flow pumps feature reversible pumping, remote start/stop, and rapid tubing changes.
- Polyphenylene sulfide (PPS), acetal, and copolyester pump head with four stainless steel (SS) rollers
- Pumps accept continuous lengths of tubing for a clean, uninterrupted flow path with no fittings.
- Separate single-turn speed control and cw/off/ccw switch with green LED power indicator—maintain speed setting when you turn pump on/off or reverse direction.
- Reversible permanent magnet DC motor; purge fluid before or after pumping; pump fluid in either direction.
- Remote control connections on back of pump; start/stop pump with a contact closure.
These easy-to-use pumps feature reversible pumping, remote control capabilities, and rapid tubing changes. Ideal for consistent fluid delivery in analyzer and other low-flow laboratory pumping applications. The quick-loading Microflex pump head has average fixed occlusion for tubing; no occlusion adjustments required.
- Maximum Flow Rate:11 ml/min
- Power:90 - 260 VAC; 50/60 Hz; 0,4 A @ 115 V; 0,25 A @ 230 V
- 说明:Microflex Compact Single-Channel Pump, 80 rpm, 115/230 V
- 高度:114 mm
- 长度:172 mm
- 顺序:12
- 泵压头:MICF
- 宽度:134 mm
- Housing material:Painted steel
- Electrical plug type:AU
- Max. RPM:80 rpm
- Min. flow rate per channel:0,017 ml/min
- Open-head sensor:No
- Cloud connected:No
- 电流:0,4 A @ 115 V; 0,25 A @ 230 V
- 频率:50/60 Hz
- 质保:2 years
- Remote I/O:Start/Stop via Contact Closure
- 型号:77122-32
- Max. flow rate per channel:11 ml/min
- 滚筒数量:4
- Reversible motor:Yes
- Anti-drip:No
- Digital dispensing:No
- 负载循环:Continuous
- 控制类型:Analog
- Cat. No.:MFLA77122-32-AU
- 通道数量:1
- Drive IP rating:IP 22
- 系列:MICF
- 电压:90 - 260 VAC
- Tubing sizes accepted:Microbore 0,19, 0,25, 0,51, 0,89, 1,14, 1,42, 2,06, 2,79 mm ID
- Washdown capable:No
- Min. RPM:13 rpm
- 驱动器:Compact Variable-Speed
Accessories
- 顺序说明Tubing int.Ø
- 说明Tubing int.ØTubing material
- MFLA07625-42Extension Tubing, peroxide-cured silicone, 2,06 mm ID, 50 ft/pk2,06 mm (0,081")Peroxide-cured silicone1 * 50 Feet
- 顺序说明Tubing int.Ø
- 说明Tubing int.ØTubing material
- MFLA07625-34Extension Tubing, peroxide-cured silicone, 1,42 mm ID, 50 ft/pk1,42 mm (0,056")Peroxide-cured silicone1 * 50 Feet



