订单输入
China
Orders LinkContactUsLinkComponent
Masterflex® 带台式控制器的L/S®精密分体式驱动器,Avantor®

Masterflex® 带台式控制器的L/S®精密分体式驱动器,Avantor®

12, L/S Precision Modular Drive w/ Remote I/O; 100 rpm, AU, 4, 580 ml/min, 100 rpm, ABS plastic and aluminium controller; painted steel drive, 90 - 260 VAC; 50/60 Hz; 2,2 A
Catalog # MFLA07557-10-AU
2 year warranty
CE Compliant
Masterflex® 带台式控制器的L/S®精密分体式驱动器,Avantor®
Catalog # MFLA07557-10-AU
2 year warranty
CE Compliant
Masterflex® 带台式控制器的L/S®精密分体式驱动器,Avantor®
Masterflex® 带台式控制器的L/S®精密分体式驱动器,Avantor®

12, L/S Precision Modular Drive w/ Remote I/O; 100 rpm, AU, 4, 580 ml/min, 100 rpm, ABS plastic and aluminium controller; painted steel drive, 90 - 260 VAC; 50/60 Hz; 2,2 A

Price
Inquire For Price
Log in for availability
1 * 1 件
Product Details & Documents

分体式驱动器让您能在方便的位置放置电机和控制器,是有限空间,通风橱或隔离箱的理想选择。

  • 流速范围:0.06 至 3400 mL/min(取决于驱动器转速和泵管尺寸)
  • 三位数字 LED 显示屏显示电机转速 — 速度设定一目了然
  • 薄膜键盘,方便从前端控制速度、方向以及开始/停止

更多功能

双向电机;泵送前后进行冲洗操作;以任意方向泵送液体
LED 指示灯可确认电机方向
电机性能强大,可叠放 2 或 4 个泵头以提高流速,胜任多通道应用
独立的速度和电源(开/关)控制;在打开/关闭泵的同时保持速度设置
±0.25% 速度控制;保证液体测量和转移的准确性和可重复性
通过驱动器背部的 DB9 母接头实现远程控制:速度控制输入:4 至 20 mA 或 0 至 10 V;通过集电极开路或触点闭合改变泵方向 (CW/CCW);通过集电极开路或触点闭合进行启动/停止控制
防冲溅 ABS 塑料控制器外壳为 IP33 防护等级;驱动器外壳为带环氧树脂涂层的钢材,防护等级为 IP33
使用 6 ft (1.8 m) 电缆连接驱动器和控制器;使用可选延长电缆 07557-51 延长至 15 ft (4.6 m)
L/S® 分体式驱动器采用双向泵,电机可与控制器分离,操作灵活。这些高准确度的分体式驱动器配有性能强大的电机、速度显示屏和 ±0.25% 的速度控制,能够实现精确的流量调节 — 是计量应用的理想选择。

Delivery information: 长6英尺(1.8米)的电线,带IEC 320/CEE22插座。这些型号会随附指定国家的插头/电线套装;敬请在订购时注明最终目的国。

Specifications
  • Maximum Flow Rate:
    580 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz; 2,2 A
  • 说明:
    L/S Precision Modular Drive w/ Remote I/O; 100 rpm
  • 顺序:
    12
  • Housing material:
    ABS plastic and aluminium controller; painted steel drive
  • Electrical plug type:
    AU
  • Max. RPM:
    100 rpm
  • No. of pump heads accepted:
    4
  • Open-head sensor:
    No
  • Cloud connected:
    No
  • Motor height:
    115 mm (4,5")
  • 频率:
    50/60 Hz
  • Remote I/O:
    4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • 型号:
    07557-10
  • Type of pump heads accepted:
    Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
  • Digital dispensing:
    No
  • 控制类型:
    Digital Variable Speed
  • Drive IP rating:
    IP 33
  • Washdown capable:
    No
  • Speed control:
    0,25%
  • Controller height:
    140 mm (5,5")
  • Motor width:
    97 mm (3,7968")
  • Min. RPM:
    1 rpm
  • 电流:
    2,2 A
  • Motor hp:
    1/10
  • 质保:
    2 years
  • Controller length:
    263 mm (10,3437")
  • Reversible motor:
    Yes
  • 电机:
    75 W
  • Cat. No.:
    MFLA07557-10-AU
  • Controller width:
    211 mm (8,3281")
  • Motor length:
    273 mm (10,75")
  • 速度:
    Variable
  • Pump series:
    L/S
  • 电压:
    90 - 260 VAC
  • Motor IP rating:
    IP 33
  • Controller IP rating:
    IP 33
Accessories

Product Information

  • Catalog #
    说明
    长度
    Availability
    Price
  • MFLA07595-47
    Cable assembly for remote control, DB9(M) connector
    7,9 m (25 ft.)
    Log in for availability
    1 * 25 Feet

Product Information

  • Catalog #
    说明
    长度
    Availability
    Price
  • MFLA07557-51
    Extension cable for L/S and I/P precision modular drives
    9 ft.
    Log in for availability
    1 * 9 Feet