Masterflex® L/S® Precision Variable-Speed Console Drives,Avantor®
12, L/S Variable-Speed Drive w/ Remote I/O; 300 rpm, AU, 2, 1700 ml/min, 300 rpm, ABS plastic and aluminium, 90 - 260 VAC; 50/60 Hz; 2,2 A
MFLA07528-20-AU
2 year warranty
CE Compliant
ISO9001
Masterflex® L/S® Precision Variable-Speed Console Drives,Avantor®
MFLA07528-20-AU
2 year warranty
CE Compliant
ISO9001
Easy-to-use驱动器具备精确的速度控制和数字转速显示,适用于计量用途。
- 流速为0.06至3400毫升/分(取决于驱动器转速和泵管尺寸)
- 三位数字LED显示器使电机转速—速度设置一目了然
- 可逆电机在泵送前后冲洗泵管;可反向泵送流体
- LED指示器显示电机方向
- 强劲的电机可使您堆叠两个或四个泵头以增大流速或用于多通道用途
- 独立的速度和电源(开/关)控制在启动/关闭泵时—保持速度设置
- 可叠放的防水ABS塑料外壳;防水等级为IP33
- 遥控功能通过驱动器背面上的DB9内孔连接器实现
- 速度控制输入:直流4至20毫安或0至10伏
- 泵转向(顺/逆时针)通过开路集电极或触点闭合切换
- 启动/停止通过开路集电极或触电闭合切换
- 薄膜式小键盘轻松实现速度、方向和启动/停止的预控制
这些高精度模拟控制台驱动器配备了强力电机 速度显示屏和 ±0.25% 速度控制,能够实现精确的流量调节 — 是计量应用的理想选择。远程速度控制要求使用 DB9 公接头 07595-45 或电缆组件 07595-47。使用远程接头,可通过触点闭合或集电极开路 (5 V TTL) 进行启动/停止控制;也可通过脚踏开关 77595-35 或手持遥控器 07528-80 进行启动/停止控制。
Ordering information: Each model includes a country specific plug/cord set; choose the catalog number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description https://uk.vwr.com/cms/tech-article-ac-power-plugs-sockets-universal-pattern-guide.
Delivery information: 6 ft (1.8 m) 电源线,带 IEC 320/CEE22 插口。订购时请注明设备使用地,以方便我们提供正确的电源线及插头。
- Maximum Flow Rate:1700 ml/min
- Power:90 - 260 VAC; 50/60 Hz; 2,2 A
- 说明:L/S Variable-Speed Drive w/ Remote I/O; 300 rpm
- 顺序:12
- Housing material:ABS plastic and aluminium
- Electrical plug type:AU
- Max. RPM:300 rpm
- No. of pump heads accepted:2
- Open-head sensor:No
- Cloud connected:No
- Drive length:274 mm (10,7968")
- 电流:2,2 A
- Motor hp:1/10
- 频率:50/60 Hz
- 质保:2 years
- Remote I/O:4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 型号:07528-20
- Reversible motor:Yes
- Type of pump heads accepted:Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Digital dispensing:No
- 电机:75 W
- Drive width:211 mm (8,3125")
- 控制类型:Digital
- Cat. No.:MFLA07528-20-AU
- Drive IP rating:IP 33
- Drive height:216 mm (8,5")
- 速度:Variable
- Pump series:L/S
- 电压:90 - 260 VAC
- Washdown capable:No
- Speed control:±0,25% (1 rpm at 300 rpm)
- Min. RPM:3 rpm
Accessories
- 说明
- 说明
- 说明长度
- 说明



