Order Entry
China
ContactUsLinkComponent
 
Masterflex® L/S® Digital Miniflex® Pump, Single-Channel, 0.1 to 300 rpm; 90 to 260 VAC
  MFLA07525-20-AU
CE Compliant
2 year warranty
undefined
Masterflex® L/S® Digital Miniflex® Pump, Single-Channel, 0.1 to 300 rpm; 90 to 260 VAC
  MFLA07525-20-AU
CE Compliant
2 year warranty

 

Make low-flow pumping easy!

  • Flow range 0.004 to 315 ml/min—flow rate depends on drive rpm, pump head, and tubing size
  • Digital interface with graphical LCD shows pump performance and operating mode
  • Remote control available using analog communication—voltage, current and contact closure
  • Integrated “open-head” sensor halts operation when pump head is opened
  • Pump head accepts continuous lengths of tubing for clean flow paths
  • Automatic tubing retention makes tube loading quick and easy
  • More than 20% smaller than competitive units—compact size and light weight make it easy to move and share between labs

This compact, stackable pump features a durable ABS housing that is easy to wipe down and keep clean. The Miniflex pump head features a wide occlusion angle that prevents fluid backflow up to the rated pressure of the tubing. Self-lubricating thermoplastic polyester rollers are low friction and long wearing for smooth operation and long life.

Note:Dual-channel model must have same size tubing loaded in both channels to ensure tubing retention.

 : Includes l/S Miniflex pump head and universal voltage (90 to 260 VAC) benchtop power supply with IEC320/CEE22 socket. Pump is shipped with cord/plug assembly specific to country of destination.
  • Maximum Flow Rate:
    315 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 V
  • 准确度:
    ±0,1%
  • Cloud connected:
    No
  • 控制类型:
    Digital
  • 频率:
    50/60 Hz
  • 最小流速:
    0,004 ml/min
  • 通道数量:
    1
  • Pump series:
    L/S
  • 电压:
    90 - 260 VAC
  • 说明:
    L/S® Digital Miniflex® Pump, Single-Channel, 0,1 to 300 rpm; 90 to 260 VAC
  • 高度:
    157 mm
  • 长度:
    241 mm
  • 顺序:
    01
  • Environmentally Preferable:
  • 型号:
    07525-20
  • 负载循环:
    Continuous
  • Anti-drip:
    Yes
  • Digital dispensing:
    Yes
  • Drive IP rating:
    IP 33
  • Max. flow rate per channel:
    315 ml/min
  • Min. flow rate per channel:
    0,004 ml/min
  • Min. RPM:
    0,1 rpm
  • Open-head sensor:
    Yes
  • Remote I/O:
    0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Reversible motor:
    Yes
  • Tubing sizes accepted:
    L/S® 13, 14, 16, 25
  • Washdown capable:
    No
  • 电流:
    2,2 A @ 115 V; 1,1 A @ 230 V
  • 驱动器:
    Digital Miniflex
  • 滚筒数量:
    3
  • 质保:
    2 years
  • 包装规格:
    1
  • 泵压头:
    77220-20 (L/S® Miniflex® Head)
  • 宽度:
    140 mm
  • Housing material:
    ABS plastic and aluminium
  • Electrical plug type:
    AU
  • Max. RPM:
    300 rpm