Masterflex® 六通道注射泵,Avantor®
Product Details & Documents
六通道注射泵可抽取和灌注。
- 经济型泵即可抽取,也可灌注。
- 此种泵支持41个命令,重复次数和重复时间无限。
- 内置操作锁定功能可阻止意外或未授权的参数设置改变。
编程功能
使用编程命令使泵可以指定量分配,自动改变速度,泵送方向,程序暂停,外部或用户输入,以及向其它设备发送或接收信号。非易失性存储器可储存所有的设定参数,泵送程序在启动泵程序之上。
可编程使蜂鸣器在报警条件发生或泵送程序完成时发出报警。注射清洗模式能以最高速度灌注或再填充注射管,可清除管内空气或填充注射管。多功能泵送使泵可以微升/小时,微升/分,毫升/小时和毫升/分为单位灌注或抽取。
通讯功能
使用单一通讯端口即可连接至多100台泵至计算机上。网络通信协议使网络可同时向10台泵传送爆炸性的信息,可使实验室参数设置一致。
可操作通讯协议应用错误检测功能,可确保完全可靠地信号传送,消除了断路或电磁干扰引起的错误。
Specifications
- Power:120 VAC
- 说明:Six Channel Syringe Pump, 115 VAC
- 高度:12,06 cm
- 长度:38,73 cm
- 宽度:266,7 mm
- Max. flow rate per syringe:22,3 ml/min
- No. of syringes:6
- Cat. No.:MFLB75900-50
- 质保:2 years
- Syringe size accepted:60 ml
- 可重现性:±1%
- Linear force:100 lbs.
- 准确度:±1%
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



