Female Threaded Tee Coupling, 1/8" NPT(F), PTFE
Catalog # MFLB34030-19
Supplier: MASTERFLEX PREMIUM
About this item
Maintain a permanent connection.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Threaded fittings are designed for more permanent installations. Choose the material and size that meets your application needs.
- Connection Type:Threaded Union
- Flow pattern:T
- Thread size NPT(F) (port 1):⅛"
- Thread size NPT(F) (port 2):⅛"
- 说明:Female Threaded Tee Coupling, ⅛" NPT(F), PTFE
- 顺序:16
- Environmentally Preferable:
- 型号:34030-19
- 灭菌:Autoclave or ethylene oxide (ETO)
- 包装规格:1
- Fitting material:PTFE
- Thread size NPT(F) (port 3):⅛"