PTFE 分流管
PTFE Manifold; 6 Outlets; 1/4" Inlet NPT(F), 2,54 cm, 12,07 cm, 25,4 mm, 聚四氟乙烯
Catalog # MFLB31521-13
Supplier: MASTERFLEX PREMIUM
Jump to:
Product Details & Documents
Chemically-inert PTFE handles some of your most aggressive chemical solutions.
- Constructed of durable PTFE
Come in a variety of configurations—choose the number of ports and connections to suit your needs!
Specifications
- 说明:PTFE Manifold; 6 Outlets; 1/4" Inlet NPT(F)
- 高度:25,4 mm
- 长度:12,07 cm
- 材质:聚四氟乙烯
- 宽度:2,54 cm
- 最高温度:150 °C (300 °F)
- Cat. No.:MFLB31521-13
- Mounting hole:0,17"
- 出口数量:6
- Inlet NPT(F):0,25"
- 质保:Out of box
- 最小温度:–129 °C (–200 °F)
- 最大压力:120 psi
- Outlet NPT(F):0,125"



