PTFE 分流管
PTFE Manifold; 4 Outlets; 1/2" Inlet NPT(F), 3,81 cm, 12,07 cm, 38,1 mm, 聚四氟乙烯
Catalog # MFLB31521-11
Supplier: MASTERFLEX PREMIUM
Jump to:
Product Details & Documents
Chemically-inert PTFE handles some of your most aggressive chemical solutions.
- Constructed of durable PTFE
Come in a variety of configurations—choose the number of ports and connections to suit your needs!
Specifications
- 说明:PTFE Manifold; 4 Outlets; 1/2" Inlet NPT(F)
- 高度:38,1 mm
- 长度:12,07 cm
- 材质:聚四氟乙烯
- 宽度:3,81 cm
- 最高温度:150 °C (300 °F)
- Cat. No.:MFLB31521-11
- Mounting hole:0,2"
- 出口数量:4
- Inlet NPT(F):0,5"
- 质保:Out of box
- 最小温度:–129 °C (–200 °F)
- 最大压力:120 psi
- Outlet NPT(F):0,375"



