Silicone Sanitary Gasket, 4" Tri-Clamp; 1/Pk
MFLB29590-81
Ensure a tight seal.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Single-use custom configuration solutions to minimise downtime
These gaskets are for Tri-Clamp® style fittings and come in a wide variety of materials to match specific process needs. All gaskets meet USDA, 3-A and CGMP criteria. FDA Compliant. All silicone, EPDM, PTFE, and Viton® gaskets are animal-derived ingredient free and meet USP Class VI and cytotoxicity criteria.
Platinum-cured silicone is ideal for most pharmaceutical, food, and beverage processing applications. Odorless and tasteless to ensure media purity. May undergo SIP. Usable from –58 to 446 °F (–50 to 230 °C).
Viton offers excellent chemical resistance, especially to many acids and alkalis.
- Sanitary clamp size (Port 1):4"
- 连接类型:Sanitary
- 说明:Silicone Sanitary Gasket, 4" Tri-Clamp; 1/Pk
- 顺序:30
- Environmentally Preferable:
- 包装规格:1
- Fitting material:Silicone
- Sanitary gasket size:4"
- 质保:1 year