订单输入
China
Orders LinkContactUsLinkComponent
Masterflex® I/P® Digital Cloud-Enabled Drives Systems with MasterflexLive®, Avantor®

Masterflex® I/P® Digital Cloud-Enabled Drives Systems with MasterflexLive®, Avantor®

30, I/P® Digital Drive with MasterflexLive™, Open-Head Sensor, and Easy-Load® Pump Head, Stainless Steel Housing; 115/230 VAC, No plug, 8000 ml/min, Stainless steel, 77602-30 (I/P® Easy-Load® Head with Open-Head Sensor), 650 rpm, 90 - 260 VAC; 50/60 Hz; 4,5 A @ 115 V; 2,5 A @ 230 V
目录编号 MFLA77964-60
2 year warranty
Masterflex® I/P® Digital Cloud-Enabled Drives Systems with MasterflexLive®, Avantor®
目录编号 MFLA77964-60
2 year warranty
Masterflex® I/P® Digital Cloud-Enabled Drives Systems with MasterflexLive®, Avantor®
Masterflex® I/P® Digital Cloud-Enabled Drives Systems with MasterflexLive®, Avantor®

30, I/P® Digital Drive with MasterflexLive™, Open-Head Sensor, and Easy-Load® Pump Head, Stainless Steel Housing; 115/230 VAC, No plug, 8000 ml/min, Stainless steel, 77602-30 (I/P® Easy-Load® Head with Open-Head Sensor), 650 rpm, 90 - 260 VAC; 50/60 Hz; 4,5 A @ 115 V; 2,5 A @ 230 V

Price
询价
Log in 查看库存
1 * 1 件
Product Details & Documents

Cloud-enabled pump systems for secure, real-time monitoring and control of pump status and performance.

  • MasterflexLive® is a secure, cloud-enabled platform for control and monitoring of Masterflex pumps
  • Flow rate 0.001 to 13.6 LPM with I/P tubing—flow rate depends on drive rpm, pump head, and tubing size
  • Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
  • Remote control available using analog communication—voltage, current and contact closure
  • Select your preferred language from the user-friendly menu for programming and operation
  • Dispense by Volume in ml (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
  • Antidrip function ensures dispensing accuracy
  • Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
  • Rugged housing is NEMA 4X (IP66) rated for washdown
  • Open-head sensor stops the drive motor when pump head is opened—pair with an open-head sensor equipped pump head
  • Push notifications alert you to operating conditions and error messages
  • Monitor and adjust critical processes running 24/7 without the need for onsite personnel

These I/P® digital pumps give you rugged performance and precise digital control. These full featured drives are ideal for fluid transfer, dispensing, and metering applications in laboratory, process, and industrial environments including pharmaceutical, food & beverage, dairy, chemical, manufacturing, and water treatment.

Masterflex® cloud-enabled drives featuring MasterflexLive™ allow for real-time remote pump control and monitoring. Get real-time control of all pump parameters, including speed, flow rate, dispense volume, and more along with push notification alerting you to operation conditions and error messages.

Precision drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing by time or by volume. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size. Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Select tubing size and enter desired flow rate—drive locks in required rpm.

Delivery information: Includes drive, pump head, tubing, and 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.

规格
  • Maximum Flow Rate:
    8000 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz; 4,5 A @ 115 V; 2,5 A @ 230 V
  • 说明:
    I/P® Digital Drive with MasterflexLive™, Open-Head Sensor, and Easy-Load® Pump Head, Stainless Steel Housing; 115/230 VAC
  • 顺序:
    30
  • 泵压头:
    77602-30 (I/P® Easy-Load® Head with Open-Head Sensor)
  • Housing material:
    Stainless steel
  • Electrical plug type:
    No plug
  • Max. RPM:
    650 rpm
  • Min. flow rate per channel:
    1 ml/min
  • Open-head sensor:
    Yes
  • 管:
    06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
  • Cloud connected:
    Yes
  • 质保:
    2 years
  • Remote I/O:
    Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • 型号:
    77964-60
  • Max. flow rate per channel:
    8000 ml/min (8 L/min)
  • 滚筒数量:
    3
  • Reversible motor:
    Yes
  • Anti-drip:
    Yes
  • Digital dispensing:
    Yes
  • 负载循环:
    Continuous
  • 控制类型:
    Variable-Speed Digital
  • Cat. No.:
    MFLA77964-60
  • 通道数量:
    1
  • Drive IP rating:
    IP 66
  • 最小流速:
    1 ml/min
  • Pump series:
    I/P
  • Tubing sizes accepted:
    I/P 26, 73, 82
  • Washdown capable:
    Yes
  • Min. RPM:
    0,1 rpm
  • 准确度:
    ±0,1%
  • 驱动器:
    77420-50 (I/P® Digital Drive with Cloud-Enabled MasterflexLive™ and Open-Head Sensor)
Accessories

产品信息

  • 目录编号
    顺序
    说明
    兼容
    可用库存
    Price
  • MFLA77097-10
    1
    Leak Detector Sensor
    Masterflex peristaltic pump with Open Head Sensor (OHS) input
    Log in 查看库存
    1 * 1 件

产品信息

  • 目录编号
    顺序
    说明
    兼容
    可用库存
    Price
  • MFLA77097-13
    4
    Leak Detector Sensor with Plastic Catch Basin and Splitter Cable
    Masterflex peristaltic pump with Open Head Sensor (OHS) input
    Log in 查看库存
    1 * 1 件

产品信息

  • 目录编号
    顺序
    说明
    兼容
    可用库存
    Price
  • MFLA77097-12
    3
    Leak Detector Sensor with Plastic Catch Basin
    Masterflex peristaltic pump with Open Head Sensor (OHS) input
    Log in 查看库存
    1 * 1 件

产品信息

  • 目录编号
    顺序
    说明
    兼容
    可用库存
    Price
  • MFLA77097-11
    2
    Leak detector with Y splitter cable for Easy-Load II heads
    Masterflex peristaltic pump with Open Head Sensor (OHS) input
    Log in 查看库存
    1 * 1 件