Masterflex® L/S® Precision Variable-Speed Modular Pump Systems, Avantor®
19, L/S Precision Modular Pump w/ Easy-Load II Head; 600 rpm, No plug, 1700 ml/min, Painted steel, 77200-62 (L/S® Easy-Load II Pump Head), 114,3 mm, 338,6 mm, 111,3 mm, 600 rpm, 90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 V
Catalog # MFLA77913-70
Supplier: MASTERFLEX PROPRIETARY
Masterflex® L/S® Precision Variable-Speed Modular Pump Systems, Avantor®
Catalog # MFLA77913-70
Supplier: MASTERFLEX PROPRIETARY
Jump to:
Product Details & Documents
Place where convenient—ideal for limited spaces, hoods, or isolation chambers.
- Flow rate 0.06 to 3400 ml/min with L/S tubing—flow rate depends on drive rpm and tubing size
- Three digit LED display shows motor rpm — confirm speed setting at a glance
- Reversible motor—purge tubing before or after pumping; pump fluid in either direction
- LED indicators confirm motor direction
- Choose between benchtop controller or washdown wall-mount controller drives
L/S® modular drives feature reversible pumping and allow you the flexibility to separate the motor from the controller. These accurate modular drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering applications.
Benchtop controller drives feature a splash-resistant ABS plastic controller housing with IP33 rating and remote control capabilities via a DB9 female connector on back of controller. Wall-mount controller housing is powder-coated aluminum and IP66/NEMA 4X rated for washdown with remote control capabilities via weather-resistant connection on controller.
Specifications
- Maximum Flow Rate:1700 ml/min
- Power:90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 V
- 说明:L/S Precision Modular Pump w/ Easy-Load II Head; 600 rpm
- 高度:114,3 mm
- 长度:338,6 mm
- 顺序:19
- 泵压头:77200-62 (L/S® Easy-Load II Pump Head)
- 宽度:111,3 mm
- Housing material:Painted steel
- Electrical plug type:No plug
- Max. RPM:600 rpm
- Min. flow rate per channel:17 ml/min
- Open-head sensor:No
- Cloud connected:No
- 频率:50/60 Hz
- Remote I/O:4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 型号:77913-70
- Digital dispensing:No
- 负载循环:Continuous
- 控制类型:Variable-Speed Digital
- Drive IP rating:IP 33
- Washdown capable:No
- Min. RPM:6 rpm
- 管:06434-24, 10-ft (C-FLEX® Ultra, L/S® 24)
- 电流:2,2 A @ 115 V; 1,1 A @ 230 V
- 质保:2 years
- Max. flow rate per channel:1700 ml/min
- 滚筒数量:4
- Reversible motor:Yes
- Anti-drip:No
- Cat. No.:MFLA77913-70
- 通道数量:1
- 最小流速:17 ml/min
- Pump series:L/S
- 电压:90 - 260 VAC
- Tubing sizes accepted:L/S® 15, 24, 35, 36
- 准确度:±0,25%
- 驱动器:07557-00 (L/S® Digital Precision Modular Drive with Remote I/O and Benchtop Controller)



