Masterflex® L/S® 模块化数字分配驱动器,Avantor®
04, L/S Digital Modular Drive w/ Remote I/O; 600 rpm, No plug, 2, 3400 ml/min, 600 rpm, ABS plastic and aluminium controller; painted steel drive, 90 - 260 VAC; 50/60 Hz; 2,2 A
Catalog # MFLA77301-40
2 year warranty
CE Compliant
IP66 washdown
Supplier: MASTERFLEX PROPRIETARY
Masterflex® L/S® 模块化数字分配驱动器,Avantor®
Catalog # MFLA77301-40
Supplier: MASTERFLEX PROPRIETARY
2 year warranty
CE Compliant
IP66 washdown
Jump to:
Product Details & Documents
精密数字驱动器有三种分配模式和精密低维护电机——分体式让您可在方便的位置放置电机和控制器。
- 使用 L/S 泵管时流速为 0.0012 至 3400 mL/min。流速取决于驱动器转速及泵管尺寸。
- LCD 图形界面,可显示 4 种运行模式:连续运行、定时分配、重复分配、体积分配。可连续检查泵的性能。
- 菜单式界面,编程及操作命令有 7 种语言可选
- 以 mL(0.001 至 99999 mL)、L 或加仑为单位进行体积分配;重复分配,重复次数为 1 至 9999;或时间分配,每两次开/关循环之间间隔(每次循环为 1 秒至 99 小时 59 分钟 59 秒)
- 防滴漏功能,确保分配准确性
- 双向电机 — 泵送前后进行冲洗操作;以任意方向泵送液体
- 免维护无刷电机,速度控制精度达 ±0.1%,量程比达 6000:1
- 电机性能强大,可叠放泵头以提高流速,胜任多通道应用
- 远程控制能力
- – 速度控制输入:可在 0 至 20 mA、4 至 20 mA 或 0 至 10 V 之间进行调节
- – 泵送方向:要求集电极开路或触点闭合
- – 运行/停止/冲洗:要求集电极开路或触点闭合
- – 转速计输出:可在 0 至 20mA,4 至 20mA,0 至 10 V,或集电极开路之间进行调节
这些精密驱动器具有可编程的分配间隔,可设置分配周期之间的延迟肌腱,方便实现按时间或按体积进行自动化加样。可编程的校准可确保分配和显示精度 — 驱动器可储存一组各尺寸泵管的校准数据。通过简单的薄膜键盘为驱动器进行编程;键盘带有锁定/解锁保护设置功能。
Delivery information: 长6英尺(1.8米)的电线,带IEC 320/CEE22插座。这些型号会随附指定国家的插头/电线套装;敬请在订购时注明最终目的国。
Specifications
- Maximum Flow Rate:3400 ml/min
- Power:90 - 260 VAC; 50/60 Hz; 2,2 A
- 说明:L/S Digital Modular Drive w/ Remote I/O; 600 rpm
- 顺序:04
- Housing material:ABS plastic and aluminium controller; painted steel drive
- Electrical plug type:No plug
- Max. RPM:600 rpm
- No. of pump heads accepted:2
- Open-head sensor:No
- Cloud connected:No
- Motor height:120 mm (4,75")
- 频率:50/60 Hz
- Remote I/O:0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- 型号:77301-40
- Type of pump heads accepted:Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Digital dispensing:Yes
- 控制类型:Digital Variable Speed
- Washdown capable:No
- Speed control:±0,1% (0,1 rpm at 600 rpm)
- Controller height:140 mm (5,5")
- Motor width:97 mm (3,7968")
- Min. RPM:0,1 rpm
- 电流:2,2 A
- Motor hp:1/10
- 质保:2 years
- Controller length:263 mm (10,3437")
- Reversible motor:Yes
- 电机:75 W
- Cat. No.:MFLA77301-40
- Controller width:211 mm (8,3281")
- Motor length:222 mm (8,75")
- 速度:Variable
- Pump series:L/S
- 电压:90 - 260 VAC
- Motor IP rating:IP 33
- Controller IP rating:IP 33
Accessories
Product Information
- Catalog #说明AvailabilityPrice
- MFLA07523-97Handheld Remote Controller; DB25(M) Connector; 6 ft (1,8 m) CableLog in for availability1 * 1 件
Product Information
- Catalog #说明AvailabilityPrice
- MFLA07523-95Cable assembly for remote control, DB25(M) connectorLog in for availability1 * 25 Feet
Product Information
- Catalog #说明长度AvailabilityPrice
- MFLA77301-82Extension cable for L/S and I/P digital modular drives9 ft.Log in for availability1 * 9 Feet
Product Information
- Catalog #说明长度AvailabilityPrice
- MFLA07575-80Cable assembly for remote control, 31-pin round connector and 7,9 m (25') cable with stripped wire ends7,3 m (24 ft.)Log in for availability1 * 25 Feet



