Masterflex® L/S® Analog Compact Drive with Dual-Channel Miniflex® Pump Head; 115/230 VAC
Catalog # MFLA77240-30
Supplier: MASTERFLEX PROPRIETARY
2 year warranty
About this item
该泵配备 L/S Miniflex™ 泵头,可快速进行设置,提供可重复的低流速。
- 流量范围为 1.8 至 220 mL/min(取决于所选型号和泵管尺寸)
- 泵头可兼容连续长泵管,确保流路清洁
- 双通道型号可从两个独立通道提供同步流量;单通道型号可提供最高流速
- 自动泵管定位功能使泵管装载更快速、更轻松
- 独立的单圈速度控制和正转/关闭/反转开关 — 开启或关闭泵时可保持速度设置
- 可通过泵背面的闭合触点实现远程启动/停止
- Dual-channel pump head accepts L/S 13, L/S 14, and L/S 16 tubing sizes
这种可堆叠的小型泵配备带有防碎屑环氧树脂涂层的耐用钢外壳。闭塞角度更大,在泵管额定压力以下可防止流体回流。按下 MAX(最大)按钮可使电机全速运转,快速进行泵管充注或冲洗。采用自润滑热塑性聚酯 (Ertalyte®TX) 滚轮,摩擦力小,磨损寿命长,可确保平稳运行和较长使用寿命。
注:对于双通道型号,为确保泵管定位,必须在两个通道中装载相同尺寸的泵管。
Delivery: Includes L/S® Miniflex® pump head and dual-voltage (115/230 VAC) benchtop power supply with IEC320/CEE22 socket. Pump is shipped with cord/plug assembly specific to country of destination. Tubing is not included.
- Maximum Flow Rate:236 ml/min
- Power:90 - 260 VAC; 50/60 Hz
- 准确度:±5%
- Cloud connected:No
- 控制类型:Variable-Speed Analog
- 频率:50/60 Hz
- 通道数量:2
- Pump series:L/S
- 电压:90 - 260 VAC
- 说明:L/S Compact Dual-Channel Pump; 200 rpm
- 高度:114 mm
- 长度:216 mm
- 顺序:19
- Environmentally Preferable:
- 型号:77240-30
- 负载循环:Continuous
- Anti-drip:No
- Digital dispensing:No
- Drive IP rating:IP 22
- Max. flow rate per channel:118 ml/min
- Min. flow rate per channel:1,8 ml/min
- Min. RPM:35 rpm
- Open-head sensor:No
- Remote I/O:Start/stop via contact closure
- Reversible motor:Yes
- Tubing sizes accepted:L/S 13, L/S 14, L/S 16
- Washdown capable:No
- 驱动器:Analog Miniflex
- 滚筒数量:3
- 质保:2 years
- 包装规格:1
- 泵压头:77220-10 (L/S® MiniFlex® Head)
- 宽度:133 mm
- Housing material:Painted steel
- Electrical plug type:No plug
- Max. RPM:200 rpm