Masterflex® Power Cord, 230 VAC, Israel Plug; 6-ft Long
Catalog # MFLA50001-69
Supplier: MASTERFLEX PROPRIETARY
About this item
Optimize performance of your Masterflex® pump.
- Choose from a wide range of power cords
Choose an interchangeable cord/plug assembly for 115 or 230 VAC operation. Each 6-ft (1,8 m) cord and moded plug assembly features an IEC 320 appliance connector and rated for 10 A at 250 VAC.
- 说明:Power cord, Israel plug
- 长度:6 ft.
- Environmentally Preferable:
- 型号:50001-69
- 包装规格:182 cm
- AC max.:230 V