Order Entry
China
ContactUsLinkComponent
 
Masterflex® Power Cord, 115 VAC, U.S Standard Plug; 6-ft Long
  MFLA50001-68
undefined
Masterflex® Power Cord, 115 VAC, U.S Standard Plug; 6-ft Long
  MFLA50001-68

 

Optimize performance of your Masterflex® pump.

  • Choose from a wide range of power cords

Choose an interchangeable cord/plug assembly for 115 or 230 VAC operation. Each 6-ft (1,8 m) cord and moded plug assembly features an IEC 320 appliance connector and rated for 10 A at 250 VAC.

  • 说明:
    Power cord, U.S. standard plug
  • 长度:
    6 ft.
  • Environmentally Preferable:
  • 型号:
    50001-68
  • 包装规格:
    182 cm
  • AC max.:
    115 V