Masterflex® L/S® Analog Variable-Speed Modular Drive, 6 to 600 rpm; 115 VAC
MFLA07559-00
CE Compliant
2 year warranty
Versatile variable-speed drive with a wide flow range and simple controls.
- Flow rate 0.06 to 3400 ml/min with L/S tubing—flow rate depends on drive rpm, pump head, and tubing size
- Simple operation with single-turn speed control
- Separate motor and controller are connected via a 6-ft (1.9 m) cable — place components where convenient or where space allows
- Single-turn speed control and on/off switch with green power indicator — maintain speed setting while turning pump on/off
- The 1/10-hp reversible motor has soft start and back EMF for ±2% speed control
- Painted steel housing is IP33 rated for protection from vertically falling water
- 115 VAC models are ETL and cETL listed
A perfect upgrade from a fixed-speed drive, these variable-speed drives offer a wider rpm range, ±2% speed regulation, and ETL and CE listings. For added versatility, drives accept all L/S pump heads.
: Includes 6-ft (1.8-m) line cord; 115 VAC: U.S. standard plug; 230 VAC: IEC 320/CEE22 socket—pumps are shipped with cord/plug set specific to destination country.
- Maximum Flow Rate:3400 ml/min
- Power:115 VAC; 60 Hz; 1,2 A
- Cloud connected:No
- 控制类型:Analog Variable Speed
- 频率:60 Hz
- Pump series:L/S
- 电压:115 VAC
- 说明:L/S Variable-Speed Modular Drive, 20 to 600 rpm, 115 VAC
- 顺序:21
- Environmentally Preferable:
- 型号:07559-00
- Controller height:87 mm (3,4")
- Controller IP rating:IP 33
- Controller length:204 mm (8")
- Controller width:164 mm (6,4")
- Digital dispensing:No
- Min. RPM:6 rpm
- Motor height:115 mm (4,5")
- Motor hp:1/10
- Motor IP rating:IP 21
- Motor length:198 mm (7,8")
- Motor width:97 mm (3,7968")
- Open-head sensor:No
- Remote I/O:None
- Reversible motor:Yes
- Speed control:±2%
- Type of pump heads accepted:Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm
- Washdown capable:No
- 电流:1,2 A
- 电机:75 W
- 速度:Variable
- 质保:2 years
- 包装规格:1
- Housing material:Painted steel and aluminium
- Electrical plug type:No plug
- Max. RPM:600 rpm
- No. of pump heads accepted:2