Masterflex® Fitting, Polypropylene, Y-Connector, Hose Barb Union, 10 mm Int.Ø; 20 Pack
目录编号 MFLA06295-40
关于此项目
No tools needed for assembly.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Designed for quick and easy assembly with flexible tubing
- Connection Type: 10 mm ID; 20/PK
最适合用于药物、实验室、工业/制造、水样采集、食品加工应用。
- Barb size/tubing int.Ø (port 1):10 mm
- Barb size/tubing int.Ø (port 2):10 mm
- Connection Type:Barbed Union
- Flow pattern:Y
- 颜色:透明
- 说明:Barbed Y-connector, polypropylene, 10 mm Int.Ø; 20 pack
- 顺序:04
- Environmentally Preferable:
- 型号:06295-40
- Orifice dimensions:6 mm
- 灭菌:Autoclave only
- 质保:1 year
- 包装规格:20
- Barb size/tubing int.Ø (port 3):10 mm
- Fitting material:Polypropylene