Tygon硅胶泵管
Transfer Tubing, BioPharm Platinum-Cured Silicone, 5/16" ID x 1/2" OD; 50 Ft, 8 mm (0,3125"), 2,4 mm, 12,8 mm (0,5"), BioPharm platinum-cured silicone, 15,2 m, 透明
Reduced particle entrapment with ultra-smooth inner surface.
- Minimal extractables help maintain fluid integrity
配方:TYGON®3350硅胶,铂硫化处理。
应用: 制药,化妆品,工业,和自动分析应用。
特性:超光滑内壁可减少微粒附着并可将细菌的滋生减到最少。适合用于低浓度至中等浓度的碱,盐,和酒精;无嗅,无味,无毒;透明。
树脂认证:高弹体经FDA认证(21 CFR 177.2600);满足USP Class VI 要求,NSF标准和EP 3.2.9要求;泵管依据GMP制造。
温度范围: 112至392°F(80 至200°C)。
消毒:使用环氧乙烷,伽马辐照,或在15磅/平方英寸压力下高温高压灭菌器消毒30分钟。
- Tubing ext.Ø:12,8 mm (0,5")
- Tubing int.Ø:8 mm (0,3125")
- 壁厚:2,4 mm
- 颜色:透明
- 说明:Transfer Tubing, BioPharm Platinum-Cured Silicone, 5/16" ID x 1/2" OD; 50 Ft
- 长度:15,2 m
- Tubing material:BioPharm platinum-cured silicone
- Regulatory approvals:FDA;NSF-51;USP
- 质保:1 year
- 工作压力:0,4 bar (6 psi)
- GMP compliant:Yes
- 透明度:Translucent
- 最高温度:200 °C (392 °F)
- Cat. No.:MFLA95702-17
- Sterilisation method EtO:Yes
- 最小温度:–80 °C (–112 °F)
- Sterilisation method gamma:Yes
- 最大压力:0,4 bar (6 psi)
- Length per pack:15,2 m (50 ft.)
- Sterilisation method autoclave:Yes



