订单输入
China
Orders LinkContactUsLinkComponent
Tygon硅胶泵管

Tygon硅胶泵管

Transfer Tubing, BioPharm Platinum-Cured Silicone, 3/16" ID x 5/16" OD; 50 Ft, 4,8 mm (0,1875"), 1,6 mm, 8 mm (0,3125"), BioPharm platinum-cured silicone, 15,2 m, 透明
  MFLA95702-09
CE certificate
Tygon硅胶泵管
  MFLA95702-09
CE certificate
Tygon硅胶泵管
Tygon硅胶泵管

Transfer Tubing, BioPharm Platinum-Cured Silicone, 3/16" ID x 5/16" OD; 50 Ft, 4,8 mm (0,1875"), 1,6 mm, 8 mm (0,3125"), BioPharm platinum-cured silicone, 15,2 m, 透明

 
 
   
1 * 50 Feet
 

Reduced particle entrapment with ultra-smooth inner surface.

  • Minimal extractables help maintain fluid integrity

配方:TYGON®3350硅胶,铂硫化处理。
应用: 制药,化妆品,工业,和自动分析应用。
特性:超光滑内壁可减少微粒附着并可将细菌的滋生减到最少。适合用于低浓度至中等浓度的碱,盐,和酒精;无嗅,无味,无毒;透明。
树脂认证:高弹体经FDA认证(21 CFR 177.2600);满足USP Class VI 要求,NSF标准和EP 3.2.9要求;泵管依据GMP制造。
温度范围: 112至392°F(80 至200°C)。
消毒:使用环氧乙烷,伽马辐照,或在15磅/平方英寸压力下高温高压灭菌器消毒30分钟。

Documents

 
  • Tubing ext.Ø:
    8 mm (0,3125")
  • Tubing int.Ø:
    4,8 mm (0,1875")
  • 壁厚:
    1,6 mm
  • 颜色:
    透明
  • 说明:
    Transfer Tubing, BioPharm Platinum-Cured Silicone, 3/16" ID x 5/16" OD; 50 Ft
  • 长度:
    15,2 m
  • Tubing material:
    BioPharm platinum-cured silicone
  • Regulatory approvals:
    FDA;NSF-51;USP
  • 质保:
    1 year
  • 工作压力:
    0,5 bar (7 psi)
  • GMP compliant:
    Yes
  • 透明度:
    Translucent
  • 最高温度:
    200 °C (392 °F)
  • Cat. No.:
    MFLA95702-09
  • Sterilisation method EtO:
    Yes
  • 最小温度:
    –80 °C (–112 °F)
  • Sterilisation method gamma:
    Yes
  • 最大压力:
    0,5 bar (7 psi)
  • Length per pack:
    15,2 m (50 ft.)
  • Sterilisation method autoclave:
    Yes