Masterflex® Fitting, Polypropylene, Straight, Hose Barb Union, 3/8" ID; 100/PK
Catalog # MFLA40640-02
Supplier: MASTERFLEX PROPRIETARY
CE certificate
About this item
Quick and easy assembly without tools.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Chemical resistant
- Connection Type: 3/8" ID
These economical straight barbed fittings easily connect fluid paths without the use of tools. Just slip your flexible tubing or hose onto the barb to create a secure seal.
- Barb size/tubing int.Ø (port 1):⅜"
- Barb size/tubing int.Ø (port 2):⅜"
- Connection Type:Barbed Union
- Flow pattern:Straight
- 说明:Fitting, Polypropylene, Straight, Hose Barb Union, ⅜" ID; 100/PK
- 顺序:48
- Environmentally Preferable:
- 型号:40640-02
- Orifice dimensions:0,25"
- 灭菌:Ethylene oxide (ETO) or gamma
- 质保:Out of box
- 包装规格:100
- Fitting material:Polypropylene