J.T.Baker®方口圆底磁珠筛选板
02, 96-well plate, square wells, V-bottom, 透明, 2,0 ml, -
供应商: Avantor
Jump to:
Product Details & Documents
These plates are manufactured from high purity PP for efficient sample preparation and are suitable for use with magnetic particle processors such as the KingFisher™ Apex, Flex 96 and Presto.
- 符合SBS标准的移液工作站专用板
- 圆柱形孔可以很好地混合样品
- 略微凸起的裙边可降低交叉污染的风险
- 字母数字代码可以帮助识别样本
规格
- 灭菌:-
- 颜色:透明
- 说明:96-well plate, square wells, V-bottom
- 顺序:02
- 孔体积:2,0 ml
- Cat. No.:BAKR43001-0504
- 环境认证:ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)
- Environmentally Preferable:Low Manufacturing Impact



