J.T.Baker®方孔板
48孔板, 透明, -, 5,0 ml
目录编号 BAKR43001-0062
供应商: Avantor
Product Details & Documents
这些深孔方孔板由原生PP制成,可以在自动化系统使板的交互更加简单。它们也是细胞和细菌培养的理想场所。
- Chemical resistant
- V-bottom shape for 24- and 48-wells maximises liquid removal and aids resuspension
- U-bottom shape for 96 wells
- No inner edges to interfere with magnetic bead collection
- Raised well rims to improve heat sealing
- Conical base aids sample concentration, reconstitution and centrifugation
用以获得最大的容量利用率。
规格
- 灭菌:-
- 颜色:透明
- 说明:48孔板
- 孔体积:5,0 ml
- Cat. No.:BAKR43001-0062
- 环境认证:ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)
- Environmentally Preferable:Low Manufacturing Impact
Accessories
产品信息
- 目录编号说明Optical property材质可用库存Price
产品信息
- 目录编号说明Optical property材质可用库存Price
- BAKR43001-0069Capmat for J.T.Baker plate square well 48Transparent乙烯-醋酸乙烯共聚物Log in 查看库存1 * 20 件 - ¥5,926.00
产品信息
- 目录编号说明Optical property材质可用库存Price



