VWR®, 超纯水系统,E系列
Product Details & Documents
这款紧凑的纯水系统能从自来水直接制取II型EDI水。II型水的质量符合或超过ASTM,CAP,CLSI和ISO 3696 / BS 3997定义的水质标准。并且还符合欧洲和美国药典的纯水要求。
- 简单而直观的通过取水手柄或中控台取水
- 中控台是一个8英寸的防水触摸屏,用户可通过中控台完全掌控纯水系统。
- 单台纯水主机可以配多个取水手柄(“ 1 + N模式”)
- 手柄出水速度最高可达2L /分钟,并可以定量取水
- 耗材带RFID标签,可以全程跟踪生产日期、安装日期、更换期限、过水量、使用时间
- 手柄和中控台都可以无线控制
- 实时TOC和电阻率/电导率监控
- 用户可以随时在取水手柄和中控台上查看基本信息(水质,系统状态,警告信息),数据存储长达2年,并可下载
显示器的图形界面可指导用户进行系统操作,故障排查和维护工作,并且可以通过密码来设置多个权限级别
应用范围:化学和生物试剂制备;培养基制备; 分析化学用溶液的制备(例如HPLC和ICP); 临床分析; 医疗设备冲洗 血清和血液分离; 眼部用水。
: VWR®纯水系统随货附合格证书,以确保产品已按照标准操作程序进行了完整的制造和测试,并提供了内置在系统中的温度和电阻率仪的校准证书。 耗材会随货提供质量证明。 生产工厂已通过ISO 9001(2015)和ISO 140001认证。
: 对于完整的纯水系统,必须订购纯水主机和必需的配件。 其他配件和耗材,包括壁挂式安装支架,纯化柱和无线升级套件,均单独提供。
请注意:对于G5系统,您需要订购1个RO纯化柱 VWRI171-1276(12 L / 小时),对于 G10系统,您需要订购2个RO纯化柱 VWRI171-1276 (12 L / 小时), 对于G15系统,您需要订购2个RO纯化柱 VWRI171-1277 (16L / 小时)。
: VWR® E5 System starter setup (171-1473) includes 1x VWR® E5 System, 1x 0,2 µm PES final filter, 1x VWR® AC Pack, 1x VWR® P Pack, 1x VWR® RO Pack, 12 L/H, 1 x VWR® Cleaning Pack, 1x leak protector, 1x dispenser kit, 1x tank vent filter, 1x UV sanitisation module for VWR® tank, and 1x 30 L PE tank with sensors.
VWR® E10 System starter setup (171-1474) includes 1x VWR® E10 System, 1x 0,2 µm PES final filter, 1x VWR® AC Pack , 1x VWR® P Pack, 2x VWR® RO Pack, 12 L/H, 1x VWR® Cleaning Pack, 1x leak protector, 1x dispenser kit, 1 x tank vent filter, 1x UV sanitisation module, and 1x 30 L PE tank with sensors.
VWR® E15 System starter setup (171-1475) includes 1x VWR® E15 System, 1x 0,2 µm PES final filter for VWR®, 1x VWR® AC Pack , 1x VWR® P Pack , 2x VWR® RO Pack, 16 L/H, 1x VWR® Cleaning Pack, 1x leak protector, 1 x Dispenser kit, 1x tank vent filter, 1x UV sanitisation module , and 1x 30 L PE tank with sensors.
Specifications
- 说明:VWR E10 system starter setup
- 顺序:02
- 宽度×深度×高度:320×440×540 mm
- Cat. No.:VWRI171-1474
- 总有机碳含量:<30 ppb
- 流速:Max. 2 l/min
- 给水:Tap water (conductivity: <2000 µS/cm / TDS: <1000 ppm)
- +25 °C时的电阻率:>5 MΩ·cm (typically 10 - 15 MΩ·cm)
- 型号:E10
Accessories
Product Information
- Catalog #说明AvailabilityPrice
Product Information
- Catalog #说明AvailabilityPrice
Product Information
- Catalog #说明AvailabilityPrice
Product Information
- Catalog #说明AvailabilityPrice
Product Information
- Catalog #说明AvailabilityPrice
Product Information
- Catalog #说明AvailabilityPrice
Product Information
- Catalog #说明AvailabilityPrice
Product Information
- Catalog #说明AvailabilityPrice
Product Information
- Catalog #说明AvailabilityPrice
Product Information
- Catalog #说明AvailabilityPrice
Product Information
- Catalog #说明AvailabilityPrice
Product Information
- Catalog #说明AvailabilityPrice
Product Information
- Catalog #说明AvailabilityPrice
Product Information
- Catalog #说明AvailabilityPrice
Product Information
- Catalog #说明AvailabilityPrice
Product Information
- Catalog #说明AvailabilityPrice
Product Information
- Catalog #说明AvailabilityPrice
Product Information
- Catalog #说明AvailabilityPrice
Product Information
- Catalog #说明AvailabilityPrice
Product Information
- Catalog #顺序说明AvailabilityPrice
Product Information
- Catalog #顺序说明AvailabilityPrice
Product Information
- Catalog #顺序说明AvailabilityPrice
Product Information
- Catalog #顺序说明AvailabilityPrice
Product Information
- Catalog #顺序说明AvailabilityPrice
Product Information
- Catalog #顺序说明AvailabilityPrice
Product Information
- Catalog #顺序说明AvailabilityPrice
Product Information
- Catalog #顺序说明AvailabilityPrice
Product Information
- Catalog #顺序说明AvailabilityPrice
Product Information
- Catalog #顺序说明AvailabilityPrice
Product Information
- Catalog #顺序说明AvailabilityPrice
Product Information
- Catalog #顺序说明AvailabilityPrice
Product Information
- Catalog #顺序说明AvailabilityPrice
Product Information
- Catalog #顺序说明AvailabilityPrice
Product Information
- Catalog #顺序说明AvailabilityPrice
Product Information
- Catalog #顺序说明AvailabilityPrice
Product Information
- Catalog #顺序说明AvailabilityPrice
Product Information
- Catalog #顺序说明AvailabilityPrice
Product Information
- Catalog #顺序说明AvailabilityPrice
Product Information
- Catalog #顺序说明AvailabilityPrice
Product Information
- Catalog #顺序说明AvailabilityPrice
Product Information
- Catalog #顺序说明AvailabilityPrice
Product Information
- Catalog #顺序说明AvailabilityPrice
Product Information
- Catalog #顺序说明AvailabilityPrice
- VWRI171-126604100 L PE tank with continuous level sensorLog in for availability1 * 1 套 - ¥31,989.00



