配备MX温度控制器的制冷循环浴槽
Product Details & Documents
Stainless steel baths with user friendly MX temperature controller plus three control buttons and on-screen prompts. Baths can be used for external closed loop circulation. The controller rests on a chemically resistant DuraTop™ deck, which is cool to the touch, even when working at high temperatures, and units feature LidDock™ lid stowing system. Cool Command™ technology regulates the amount of cooling required, saving energy while providing rapid cooling and precise control at elevated temperatures.
- Large EasyView™ LCD display with alarm or fault icons plus English prompts and menus
- User-adjustable high and low temperature limits and low liquid level alarms
- Single speed pressure pump with external closed loop circulation capability
- Integral pump and heater coil protection
- Single point calibration
Maximum pump capacities:
11,9 l/min, 120 mbar.
Maximum pump capacities:
10,6 l/min, 100 mbar
Certifications: Complies with DIN 12876-1, Safety Class I.
Delivery information: Supplied with a reservoir cover, bypass tubing, male inlet and outlet adapters for 47, 63 and 95 mm tubing, ¼” to M16 adapters are also included.
Caution: 备注:20 °C 时的冷却能力
规格
- 加热能力:1,1 kW
- 温度范围:−40...+200 °C
- 容量:15 l
- 顺序:05
- 宽度×深度×高度:368×569×683 mm
- 冷却容量:0,2 kW
- 温度稳定性:±0.01 °C
- 类型:AD15R-40
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



