正置显微镜,VisiScope® 200
除了符合人体工学的现代化设计这一基本特点,VisiScope 200还为生物教学提供了可靠性和创新性。
- Powered illumination system with adjustable intensity – efficient LED energy saving lamp
- Constant pure-white colour temperature at all intensity levels
- Large opening behind the nosepiece for use as a handle
- Optical components treated to prevent the formation of moulds and fungi
符合DIN标准的物镜。严控选材以及ISO 9001:2008质量体系优化的生产工艺。
: Objectives conform to DIN standards. Strict controls on materials and production processes optimised by ISO 9001:2008 quality system.
: Supplied ready to use with eyepieces, objectives and multi-plug external power supply.
Documents
- 倍率:4×, 10×, 40×, 60×
- 型号:ML214 PL
- 说明:Upright microscope, N-plan objectives
- 顺序:01
- 类型:Monocular
- 目镜:WF 10×/18 mm
- 聚焦系统:共轴粗调和细调旋钮
- 宽度x深度x高度:235×290×370 mm
- 照明:LED (3 W)
- 阶段:125×115 mm (movement: 70×30 mm)
- 重量:6,5 kg
- Cat. No.:VWRI630-3295
- 头:30° 倾斜,360° 旋转
- 喷嘴:四倍
- 目标:N-plan HC 4×, 10×, 40×, 60×
- 对比技术:亮视场
- 冷凝器:Abbe 1,25 N.A., pre-centered, adjustable height, with iris diaphragm
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



