正置显微镜,VisiScope® 200
03, Upright microscope, N-plan objectives, ML224 PL, Monocular, 4×, 10×, 40×, 100× (i)
Catalog # VWRI630-3294
Supplier: VWR Collection
Jump to:
Product Details & Documents
除了符合人体工学的现代化设计这一基本特点,VisiScope 200还为生物教学提供了可靠性和创新性。
- Powered illumination system with adjustable intensity – efficient LED energy saving lamp
- Constant pure-white colour temperature at all intensity levels
- Large opening behind the nosepiece for use as a handle
- Optical components treated to prevent the formation of moulds and fungi
符合DIN标准的物镜。严控选材以及ISO 9001:2008质量体系优化的生产工艺。
Certifications: Objectives conform to DIN standards. Strict controls on materials and production processes optimised by ISO 9001:2008 quality system.
Delivery information: Supplied ready to use with eyepieces, objectives and multi-plug external power supply.
Documents
Specifications
- 倍率:4×, 10×, 40×, 100× (i)
- 型号:ML224 PL
- 说明:Upright microscope, N-plan objectives
- 顺序:03
- 类型:Monocular
- 目镜:WF 10×/18 mm
- 聚焦系统:共轴粗调和细调旋钮
- 宽度x深度x高度:235×290×370 mm
- 照明:LED (3 W)
- 阶段:125×115 mm (movement: 70×30 mm)
- 重量:6,5 kg
- Cat. No.:VWRI630-3294
- 头:30° 倾斜,360° 旋转
- 喷嘴:四倍
- 目标:N-plan HC 4×, 10×, 40×, 100× (i)
- 对比技术:亮视场
- 冷凝器:Abbe 1,25 N.A., pre-centered, adjustable height, with iris diaphragm
Accessories
Product Information
- Catalog #顺序说明AvailabilityPrice



