订单输入
China
Orders LinkContactUsLinkComponent
 

培养皿,PS材质

04, 带3个通风口, 55 mm, 14 mm, 无菌的, 10/sleeve
目录编号 VWRI390-1373
供应商:   VWR Collection
培养皿,PS材质
目录编号 VWRI390-1373
供应商:  VWR Collection
培养皿,PS材质
培养皿,PS材质

04, 带3个通风口, 55 mm, 14 mm, 无菌的, 10/sleeve

Jump to:
Price
¥4,331.00
Log in 查看库存
1 * 1.080 件
Product Details & Documents

PS. These dishes for microbiology application are manufactured under strict aseptic conditions using on-line production and packaging (ISO 6).

  • Stable stacking
  • Perfectly flat and retain shape up to 55 °C
  • Excellent optical quality: Total transparency
  • Compliant with automatic plate pourers
  • Available in 55, 65, 90 and 140 mm diameter

Sterile dishes are supplied with proof of sterility and batch number displayed on the box. Cleanroom double-outer bag packaging available.

Certificates on request.

 : 可根据需要提供证书。

规格
  • 直径:
    55 mm
  • 包装规格:
    10/sleeve
  • 无菌:
    无菌的
  • 版本:
    带3个通风口
  • 高度:
    14 mm
  • 顺序:
    04