VWR®, 涡旋混合仪,重型任务,模拟式和数显式
VWR® heavy-duty vortex mixers have an efficient motor enabling units to operate in continuous mode and handle all accessories over the entire speed range. Choice of two modes of operation: 'Touch' mode for mixing tubes when the cup head or universal holder with cover is depressed or 'On' mode when using any of the accessory attachments for continuous operation.
- Both units designed for continuous duty
- Can be used at 4 to 40 °C (85% relative humidity, non condensing), in an incubator, CO₂ incubator or cold room
- Digital model has LED displays for speed and time
The analogue unit is a variable speed mixer designed for continuous duty, and the digital version is ideal for applications that demand repeatable results. This model features touch pad controls and LED displays for accurate speed (rpm) and time (minutes and seconds) results. Microprocessor control maintains set speed for strong, consistent mixing action. Timer will display elapsed time or, when programmed to user-defined time limits, the unit will shut off when time reaches zero.
: Supplied with cup head, universal holder with cover, foam microtube insert for 38x1,5 to 2,0 ml microtubes, and a 2340 mm detachable cord and plug.
: Note: As these units are heavy duty, a higher force is required to operate these units with a single tube in touch mode.
- 说明:Heavy duty vortex mixer, digital, EU-plug
- 顺序:09
- 重量:6,8 kg
- 宽度×深度×高度:168×241×160 mm
- Cat. No.:VWRU97043-568
- 最大容量:1,1 kg
- 型号:Digital heavy duty vortex mixer
- 轨道:4,9 mm
- 摇动:Orbital
- Environmentally Preferable:Waste Reducing
- 速度范围:On mode: 300 - 2500 min⁻¹
Touch mode: 300 - 3500 min⁻¹
Accessories
- 顺序说明用于
- VWRI444-715216Stackable microplate holderStacks on top of 4 place microplate holder to increase capacity to a total of 8 microplates1 * 1 件 - ¥3,127.00
- 顺序说明用于
- 顺序说明用于
- 顺序说明用于
- 顺序说明用于
- VWRI444-713904Replacement universal holderUse with foam inserts, cover and vessel holders1 * 1 件 - ¥1,060.00
- 顺序说明用于
- 顺序说明用于
- 顺序说明用于
- 顺序说明用于
- 顺序说明用于
- VWRI444-714409Foam insert, requires universal holder20×15 - 18 mm Ø tubes and 15 ml centrifuge tubes1 * 1 件 - ¥1,168.00
- 顺序说明用于
- 顺序说明用于
- 顺序说明用于
- 顺序说明用于
- VWRI444-714914Large vessel holder, requires universal holderSecuring 500 and 1000 ml Erlenmeyer flasks, includes grip mat1 * 1 件 - ¥1,254.00
- 顺序说明用于
- 顺序说明用于
- VWRI444-714813Small vessel holder, requires universal holderSecuring 125 and 250 ml Erlenmeyer flasks, includes grip mat1 * 1 件 - ¥5,269.00
- 顺序说明用于
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



