VWR®, 超纯水系统,U系列
Product Details & Documents
这台2合1的实验室纯水系统能够从自来水生产出I型超纯水和III型RO水。超纯水的质量达到或者超过ASTM,CLSI,CAP和ISO I型水的标准
- 简单而直观的通过取水手柄或中控台取水
- 中控台是一个8英寸的防水触摸屏,用户可通过中控台完全掌控纯水系统。
- 单台纯水主机可以配多个取水手柄(“ 1 + N模式”)
- 手柄出水速度最高可达2L /分钟,并可以定量取水
- 耗材带RFID标签,可以全程跟踪生产日期、安装日期、更换期限、过水量、使用时间
- 手柄和中控台都可以无线操控(可选)
- 实时TOC和电阻率/电导率监控
- 可选水箱循环升级组件以维持水箱中稳定的水质
- 用户可以随时在取水手柄和中控台上查看基本信息(水质,系统状态,警告信息),数据存储长达2年,并可下载
显示器的图形界面可指导用户进行系统操作,故障排查和维护工作,并且可以通过密码来设置多个权限级别
应用范围(I型超纯水):HPLC流动相制备; 试剂空白溶液制备; 稀释GC,HPLC,ICP-MS,AA和其他分析技术的样品; 制备用于哺乳动物细胞培养的缓冲液和培养基; 制备分子生物学试剂。
应用范围(III型RO水):玻璃器皿的清洗;清洗玻璃器皿的机器;水浴用水高压灭菌器用水;实验室动物用水。
: VWR®纯水系统随货附合格证书,以确保产品已按照标准操作程序进行了完整的制造和测试,并提供了内置在系统中的温度和电阻率仪的校准证书。 耗材会随货提供质量证明。 生产工厂已通过ISO 9001(2015)和ISO 140001认证。
: 完整的纯水系统包含纯水主机和必须的配件。 其他配件和耗材,包括壁挂式安装支架,纯化柱和无线升级套件,均单独提供。
请注意:对于U12系统,您需要订购1个RO纯化柱 VWRI171-1276(12 L / 小时),对于 U24系统,您需要订购2个RO纯化柱 VWRI171-1276 (12 L / 小时), 对于U32系统,您需要订购>2个RO纯化柱VWRI171-1277(16L / 小时)。
: VWR® U12 System starter setup (171-1467) includes 1 × VWR® U12 System, 1 × 0,2 µm PES final filter for VWR®, 1 × VWR® AC Pack , 1 × VWR® P Pack , 1 × VWR® RO Pack, 12 L/H, 1 × VWR® H Pack, 1 × VWR® U Pack, 1 × VWR® Cleaning pack, 1 × Leak protector for VWR®, 1 × Dispenser kit, 1 × Tank vent filter for VWR®, 1 × UV Sanitization module for VWR® tank, and 1 × 30L PE Tank with sensors for VWR®.
VWR® U24 System starter setup (171-1468) includes 1 × VWR® U24 System, 1 × 0,2 µm PES final filter for VWR®, 1 × VWR® AC Pack , 1 × VWR® P Pack , 2 × VWR® RO Pack, 12 L/H, 1 × VWR® H Pack, 1 × VWR® U Pack, 1 × VWR® Cleaning Pack, 1 × Leak protector for VWR®, 1 × Dispenser kit, 1 × Tank vent filter for VWR®, 1 × UV Sanitization module for VWR® tank, and 1 × 30L PE Tank with sensors for VWR®.
VWR® U32 System starter setup (171-1469) includes 1 × VWR® U32 System, 1 × 0,2 µm PES final filter for VWR®, 1 × VWR® AC Pack , 1 × VWR® P Pack , 2 × VWR® RO Pack, 16 L/H, 1 × VWR® H Pack, 1 × VWR® U Pack, 1 × VWR® Cleaning Pack, 1 × Leak protector for VWR®, 1 × Dispenser kit, 1 × Tank vent filter for VWR®, 1 × UV Sanitization module for VWR® tank, and 1 × 30L PE Tank with sensors for VWR®.
VWR® U12 TOC System starter setup (171-1470) includes 1 × VWR® U12 TOC System, 1 × 0,2 µm PES final filter for VWR®, 1 × VWR® AC Pack , 1 × VWR® P Pack , 1 × VWR® RO Pack, 12 L/H, 1 × VWR® H Pack, 1 × VWR® U Pack (Low TOC), 1 × VWR® Cleaning Pack, 1 × Leak protector for VWR®, 1 × Dispenser kit, 1 × Tank vent filter for VWR®, 1 × UV Sanitization module for VWR® tank, and 1 × 30L PE Tank with sensors for VWR®.
VWR® U24 TOC System starter setup (171-1471) includes 1 × VWR® U24 TOC System, 1 × 0,2 µm PES final filter for VWR®, 1 × VWR® AC Pack , 1 × VWR® P Pack , 2 × VWR® RO Pack, 12 L/H, 1 × VWR® H Pack, 1 × VWR® U Pack (Low TOC), 1 × VWR® Cleaning Pack, 1 × Leak protector for VWR®, 1 × Dispenser kit, 1 × Tank vent filter for VWR®, 1 × UV Sanitization module for VWR® tank, and 1 × 30L PE Tank with sensors for VWR®.
VWR® U32 TOC System starter setup (171-1472) includes 1 × VWR® U32 TOC System, 1 × 0,2 µm PES final filter for VWR®, 1 × VWR® AC Pack , 1 × VWR® P Pack , 2 × VWR® RO Pack, 16 L/H, 1 × VWR® H Pack, 1 × VWR® U Pack (Low TOC), 1 × VWR® Cleaning Pack, 1 × Leak protector for VWR®, 1 × Dispenser kit, 1 × Tank vent filter for VWR®, 1 × UV Sanitization module for VWR® tank, and 1 × 30L PE Tank with sensors for VWR®.
规格
- 说明:VWR U24纯水系统,带TOC检测 (24L/升)
- 顺序:11
- 宽度×深度×高度:320×440×540 mm
- Cat. No.:VWRI171-1244
- 总有机碳含量:<5 ppb (I型)
- 流速:??2L/??
- 给水:自来水 (导电率: <2000 µS/cm / TDS: <1000 ppm)
- +25 °C时的电阻率:18.2 MΩ·cm (I型)
- 型号:U24
- RNA酶:<0.5 pg/ml (使用Biofilter终端过滤器)
- 颗粒:无颗粒 >0,2 μm (使用0.2 μm终端过滤器或Biofilter终端过滤器)
- 内毒素:<0.001 EU/ml (使用Biofilter终端过滤器)
- 微生物:<0.1 cfu/ml (使用0.2 μm终端过滤器或Biofilter终端过滤器)
- DNA酶:<10 pg/ml (使用Biofilter终端过滤器)
Accessories
产品信息
- 目录编号说明可用库存Price
产品信息
- 目录编号说明可用库存Price
产品信息
- 目录编号说明可用库存Price
产品信息
- 目录编号说明可用库存Price
产品信息
- 目录编号说明可用库存Price
产品信息
- 目录编号说明可用库存Price
产品信息
- 目录编号说明可用库存Price
产品信息
- 目录编号说明可用库存Price
产品信息
- 目录编号说明可用库存Price
产品信息
- 目录编号说明可用库存Price
产品信息
- 目录编号说明可用库存Price
产品信息
- 目录编号说明可用库存Price
产品信息
- 目录编号说明可用库存Price
产品信息
- 目录编号说明可用库存Price
产品信息
- 目录编号说明可用库存Price
产品信息
- 目录编号说明可用库存Price
产品信息
- 目录编号说明可用库存Price
产品信息
- 目录编号说明可用库存Price
产品信息
- 目录编号说明可用库存Price
产品信息
- 目录编号顺序说明可用库存Price
产品信息
- 目录编号顺序说明可用库存Price
产品信息
- 目录编号顺序说明可用库存Price
产品信息
- 目录编号顺序说明可用库存Price
产品信息
- 目录编号顺序说明可用库存Price
产品信息
- 目录编号顺序说明可用库存Price
产品信息
- 目录编号顺序说明可用库存Price
产品信息
- 目录编号顺序说明可用库存Price
产品信息
- 目录编号顺序说明可用库存Price
产品信息
- 目录编号顺序说明可用库存Price
产品信息
- 目录编号顺序说明可用库存Price
产品信息
- 目录编号顺序说明可用库存Price
产品信息
- 目录编号顺序说明可用库存Price
产品信息
- 目录编号顺序说明可用库存Price
产品信息
- 目录编号顺序说明可用库存Price
产品信息
- 目录编号顺序说明可用库存Price
产品信息
- 目录编号顺序说明可用库存Price
产品信息
- 目录编号顺序说明可用库存Price
产品信息
- 目录编号顺序说明可用库存Price
产品信息
- 目录编号顺序说明可用库存Price
产品信息
- 目录编号顺序说明可用库存Price
产品信息
- 目录编号顺序说明可用库存Price
产品信息
- 目录编号顺序说明可用库存Price
产品信息
- 目录编号顺序说明可用库存Price



