培养皿,PS材质
49, 带3个通风口, 150 mm, 15 mm, EO sterilisation
Catalog # VWRA689633-010102
Supplier: VWR Collection
Jump to:
Product Details & Documents
PS. These dishes for microbiology application are manufactured under strict aseptic conditions using on-line production and packaging (ISO 6).
- Stable stacking
- Perfectly flat and retain shape up to 55 °C
- Excellent optical quality: Total transparency
- Compliant with automatic plate pourers
- Available in 55, 65, 90 and 140 mm diameter
Sterile dishes are supplied with proof of sterility and batch number displayed on the box. Cleanroom double-outer bag packaging available.
Certificates on request.
Certifications: 可根据需要提供证书。
Documents
Specifications
- 直径:150 mm
- 无菌:EO sterilisation
- 版本:带3个通风口
- 高度:15 mm
- 顺序:49



