培养皿,PS材质
33, Without vents, double-outer bag, 90 mm, 14 mm, Beta irradiated, 20/sleeve
供应商: VWR Collection
Jump to:
Product Details & Documents
PS. These dishes for microbiology application are manufactured under strict aseptic conditions using on-line production and packaging (ISO 6).
- Stable stacking
- Perfectly flat and retain shape up to 55 °C
- Excellent optical quality: Total transparency
- Compliant with automatic plate pourers
- Available in 55, 65, 90 and 140 mm diameter
Sterile dishes are supplied with proof of sterility and batch number displayed on the box. Cleanroom double-outer bag packaging available.
Certificates on request.
Certifications: 可根据需要提供证书。
规格
- 直径:90 mm
- 包装规格:20/sleeve
- 无菌:Beta irradiated
- 版本:Without vents, double-outer bag
- 高度:14 mm
- 顺序:33



