试管架,Mega
3, Double size, 16 mm, 蓝色, 240, 10 ml, 673×267×90 mm
目录编号 VWRI212-0662
供应商: VWR Collection
Jump to:
Product Details & Documents
High capacity storage for your tubes.
- Sturdy, material for easy and secure transport of blood collection and other tubes
- Alphanumeric identification for quick location and retrieval of tubes
- Place different test groupings into one rack eliminating the need for multiple racks
- Autoclavable
Fully assembled, polypropylene mega racks are great for high throughput labs requiring large sample storage.
规格
- 用于管:10 ml
- 孔径:16 mm
- 孔数量:240
- 颜色:蓝色
- 说明:Double size
- 顺序:3
- 宽度×深度×高度:673×267×90 mm



