洁净室专用纸,PUREImage
19, Latex-free paper, A4 size, synthetic substrate, 白色, 104 g/m²
目录编号 VWRI115-1956
供应商: VWR Collection
Jump to:
Product Details & Documents
洁净室专用纸适用于防化学和颗粒污染都非常重要的洁净室环境。
- 高拉伸强度和卓越的耐热性能,能够实现更佳复制和打印效率
- PE结合科技,实现低颗粒水平,不挥发残留物及离子提取物
- 独特的精确切割技术确保持续施胶和清洁度
- 纸张在裁切前会进行双面纸幅清洁
在ISO 4级(FED-STD-209E 10级/M2,5)洁净室生产和清洁,并在ISO 5级(FED-STD-209E 100级)洁净室进行双层袋包装。纸张适用于ISO 4级 (FED-STD-209E 10级)到ISO 6级 (FED-STD-209E 1000级)洁净室。
Poly paper excels in printability. Synthetic paper excels in tensile strength.
Produced in an ISO Class 4 (FED-STD-209E Class 10/M2,5) cleanroom and cleaned and double bagged in an ISO Class 5 (FED-STD-209E Class 100/M3,5) cleanroom. Paper is suitable for use in ISO Class 4 (FED-STD-209E Class 10/M2,5) to ISO Class 6 (FED-STD-209E Class 1000/M4,5) cleanrooms.
Packaging: 包装:纸张包装格式为250张/包,10包/箱。
Documents
规格
- 重量:104 g/m²
- 颜色:白色
- 说明:Latex-free paper, A4 size, synthetic substrate
- 顺序:19
- Cat. No.:VWRI115-1956
- Environmentally Preferable:Sustainable Packaging



