实验室实验服,PP,一次性,直腕
01, 白色, L, 102 cm
供应商: VWR Collection
Jump to:
Product Details & Documents
These disposable laboratory coats made from non woven PP feature a tapered collar and one breast pocket. Ideal for non critical applications.
- Bound seams
- Straight wrist
- Press stud fastening
- One pocket
长度:1020 mm;870 mm (袖子)
密度:40 g/m²
颜色:白色
规格
- 衣服尺寸:L
- 颜色:白色
- 长度:102 cm
- 顺序:01
- 重量:40 g/m²
- Cat. No.:VWRI113-8275
- 关闭类型:带按扣紧固
- Garment application:General Purpose|Laboratory|Food
- Gender:中性
- 袋:带口袋



