红外温度计,Traceable®
(IR) −60…+550; (K) −64…+1400 °C, ±2,0% or 2,0 °C, 0,1 °C, 178×95×50 mm, 255 g
Catalog # VWRU89140-188
Supplier: VWR BRAND PRIVATE LABEL USA
Jump to:
Product Details & Documents
带(K)探头的双激光(IR)数字温度计适用于食品、生命科学、制药、石油产品、洁净室、电子器件和现场应用等的无损测量。
- Field of view is 12:1 (the spot size is 50 mm at 0,60 metres)
- Readings on any type of surface: Solids, semi-solids and liquids
- Maximum/minimum features for viewing at any time, display of the average of all readings and of the difference between two readings
- Audible, user-settable, high and low alarms signal out of range conditions
- User-adjustable emissivity from 0,1 to 1,00 in increments of 0,01
W×D×H: 178×95×50 mm
Weight: 255 g
Traceability to NIST.
: 交付信息:随附经A2LA认证的ISO 17025实验室颁发的NIST Traceable®校准证书、K型探头和两节AAA电池。
Documents
Specifications
- 范围:(IR) −60…+550; (K) −64…+1400 °C
- 分辨率:0,1 °C
- 重量:255 g
- 宽度×深度×高度:178×95×50 mm
- 准确度:±2,0% or 2,0 °C



