洁净室施工胶带CTP™,白色
02, Cleanroom construction tape, CTP, 深蓝色, 50,8 mm
VWRU11212-290
These tapes are made of polyethylene, with a synthetic rubber adhesive.
- Easily bonds different media
- Serrated edge for easy tear
- High tack adhesive
Length: 32,9 m
- 宽度:50,8 mm
- 颜色:深蓝色
- 说明:Cleanroom construction tape, CTP
- 顺序:02
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



