HPLC columns, InfinityLab Poroshell 120 HPH-C8
02, Analytical, HPH-C8, 120 Å, 2,7 µm, 2,10 mm, 100 mm
Catalog # HEWL695775-706
Supplier: AGILENT HEWLETT PACKARD
HPLC columns, InfinityLab Poroshell 120 HPH-C8
Catalog # HEWL695775-706
Supplier: AGILENT HEWLETT PACKARD
Jump to:
Product Details & Documents
Rugged, high-resolution separations up to five times faster than traditional 5 µm methods.
- High efficiency columns for improved throughput
- Excellent lot-to-lot reproducibility gives confidence in separation results
InfinityLab Poroshell 120 columns provide exceptional efficiency and reliability, significantly boosting performance from all instruments, whether need improved HPLC performance, UHPLC performance at lower pressures or the highest UHPLC performance. The three particle diameters 1,9 μm, 2,7 μm, and 4 μm allow to choose the size that best fits separation needs and is most compatible with LC systems, and 12 different chemistries provide a range of selectivities that makes your method development fast and easy.
Specifications
- 列格式:Analytical
- 内径:2,10 mm
- 颗粒大小:2,7 µm
- 孔大小:120 Å
- 长度:100 mm
- 顺序:02
- Phase:HPH-C8



