Removable needles
81, 22s, 0,72 mm, 0,15 mm, 3T
目录编号 HAMI8646-03
供应商: HAMILTON BONADUZ
Jump to:
Product Details & Documents
The benefit of a replaceable needle for the occasional bend or clog and the minimal dead volume of a cemented needle. The unique removable needle design installs the needle precisely at the zero line. The result is a zero dead volume connection that simplifies priming.
Custom lengths and point styles are available. You can order your custom made needle according to your specification.
* Large hub
** Kel-F hub
规格
- 外径:0,72 mm
- 量规:22s
- 内径:0,15 mm
- 齿棱类型:3T
- 顺序:81



