VWR®, 带铰链盖的微量离心管
07, 5 ml, 自然色, 带铰链盖, 无菌, 20/bag
供应商: VWR Collection
Jump to:
Product Details & Documents
These 5 ml microtubes are made of transparent PP with a snap flat cap, easy to be opened and closed.
- Made from high grade gamma resistance PP
- Autoclavable at 121 °C and freezable to –80 °C
- Tubes can be centrifuged to 25000×g RCF
- Provide easy and legible mark area
- Sterile version is sterilised by irradiation SAL10⁻⁶ (ISO11137)
Micro centrifuge tubes are mainly used for sample storage, operation and centrifugation.
Certifications: Manufactured in a Class 100 000 cleanroom environment. Manufactured under ISO 13485:2016 and ISO 9001:2015 quality management systems.
Documents
Centrifugation Solutions from Avantor
Product Literature
CoC VWR, Centrifuge Tubes, Conical Bottom, 5 ml.pdf
Conformity declaration
coc_VWRI525-0665_2505093274A CoC_VWRI525-0666_200412-274 COC_VWRI525-0666_210115-274 COC_VWRI525-0666_210515-274 COC_VWRI525-0666_221209274A
More
TDS VWR® 5 ml Micro Tube
Datasheet
TDS_VWR_MICROCENTRIFUGE_TUBES_WITH_HINGED_LID
Product specification
规格
- 盖:带铰链盖
- 包装规格:20/bag
- 版本:无菌
- 容量:5 ml
- 颜色:自然色
- 顺序:07
- Cat. No.:VWRI525-0666
- 环境认证:ISO 14001/Certificate No.: 04923E00243R0M
- Environmentally Preferable:Low Manufacturing Impact



