VWR®, 带铰链盖的微量离心管
03, 5 ml, 黄色, 带铰链盖, 未灭菌, 200/bag
VWRI525-0662
These 5 ml microtubes are made of transparent PP with a snap flat cap, easy to be opened and closed.
- Made from high grade gamma resistance PP
- Autoclavable at 121 °C and freezable to –80 °C
- Tubes can be centrifuged to 25000×g RCF
- Provide easy and legible mark area
- Sterile version is sterilised by irradiation SAL10⁻⁶ (ISO11137)
Micro centrifuge tubes are mainly used for sample storage, operation and centrifugation.
: Manufactured in a Class 100 000 cleanroom environment. Manufactured under ISO 13485:2016 and ISO 9001:2015 quality management systems.
- 盖:带铰链盖
- 包装规格:200/bag
- 版本:未灭菌
- 容量:5 ml
- 颜色:黄色
- 顺序:03
- Cat. No.:VWRI525-0662
- 环境认证:ISO 14001/Certificate No.: 04923E00243R0M
- Environmentally Preferable:Low Manufacturing Impact



