Capillary columns, HP-PLOT Al₂O₃ S
10, with two particle traps, Capillary, HP-PLOT Al₂O₃ S, 15,00 µm, 0,53 mm, 30 m
目录编号 HEWL19095P-S23PT
Jump to:
Product Details & Documents
These columns are with middle range polarity. It is ideal for hydrocarbon analysis, and for resolving acetylene from butane and propylene from isobutane.
Aluminium oxide deactivated with sodium sulfate
规格
- 列格式:Capillary
- 薄膜厚度:15,00 µm
- 内径:0,53 mm
- 说明:with two particle traps
- 长度:30 m
- 顺序:10
- Phase:HP-PLOT Al₂O₃ S



