培养3D旋转摇床
Product Details & Documents
作为一台紧凑型台式装置,培养3维旋转摇床将垂直和水平运动与培养操作相结合。防漏设计能够避免液体进入内部组件。通过微处理器控制提供的电极倾斜角度调整,用户可以轻松地在0到20°间调整旋转角度,同时不影响装置运行。PID温度控制器能够在环境温度+5到65 °C间保持精准的温度控制。
- 装置运行时进行0到20°电极倾斜角度调整
- LED显示屏同时显示温度、速度、倾斜角度和时间
- 计时器计时时长1秒到160小时,当时间值到达0时会发出声音报警
- 可用于5到40 °C(最高80%相对湿度,无结露)的冷库、培养器和CO₂环境
Easy to use controls allow users to adjust temperature in 1 °C increments. Precise speed control provides smooth, low speed wave motion down to 1 min⁻¹. Touch pad controls with easy to read LED displays for temperature, speed, tilt angle and time allow the operator to view all settings at once. Provides repeatable and accurate results every time and is easily visible across lab benches. A 'hot' warning light illuminates when the air temperature in the chamber reaches 40 °C and remains on until the temperature cools to below 40 °C.
聚碳酸酯盖便于样品查看,同时不影响内部温度。计时器能够显示运行时间,或者用户设置温度限值后,能够倒计时到零并关闭装置。显示屏始终显示上一次使用的设置,即使关闭电源,其仍能记忆该数据。当系统检测到障碍物或托盘超载时,会通过发出声音和视觉信号实现超载保护。变速功能能够缓慢地将速度提升至所需设定点,以避免溅泼。装置适用于细胞培养、杂交和印迹操作。
Ordering information: 订购信息:无附件。垫子须单独订购。
Caution: * 注意:最大速度/倾斜角度可能因重量或不平衡负载而不
** 需置于盘中心同
Documents
规格
- 说明:培养3D摇床,英标插头
- 顺序:02
- 宽度×深度×高度:279×432×267 mm
- 温度均匀性:±0,5 °C @ 37 °C
- 速度准确度:±1 min-1
- 角度:0 - 20° (*)
- 型号:培养3D摇床
- 温度范围:环境温度+5....65 °C
- 平台宽度×深度:184×235 mm
- 摇动:3?
- 速度范围:1 - 30* min⁻¹
- 内部宽度×深度×高度:197×273×86 mm
- 重量:9,5 kg
- Cat. No.:VWRI444-0766
- 最大负载:2,3 kg**



