洁净室擦拭布,非编织,Spec-Wipe® 3
04, Spec-Wipe®3, 305×305 mm, 150 /袋
目录编号 VWRU21912-042_U
Jump to:
Product Details & Documents
Designed for cleaning laminar flow benches, cleanroom surfaces, quartzware and general process equipment. Appropriate for electronics, pharmaceutical, biotechnology, chemical and petroleum, environmental and education industries. Non textured.
- 45% polyester, 55% cellulose
- Re-sealable pouches maintain product integrity and preserve cleanliness
- Hydroentangled without using chemicals, reduces ionic contamination
Suitable for use in Class 100, ISO 5 cleanrooms.
Colour: White
规格
- 包装规格:150 /袋
- 说明:Spec-Wipe®3
- 长度×宽度:305×305 mm
- 顺序:04



