WHEATON® Sample Vials in Lab File®
11, Sample vials in Lab File™ with caps attached, 4,00 ml, 15×48 mm, 琥珀色, 是, Solid top, Colour-21390420|Colour-21390392, PTFE/14B rubber
Catalog # WHEAW224682_U
Supplier: DWK LIFE SCIENCES
Jump to:
Product Details & Documents
Clear vials made from low extractable borosilicate glass, amber vials made from borosilicate glass.
- Sample vials with caps attached to vial help maintain cleanliness
- Lab File® with partitioned trays provides an easy way to inventory samples or to store empty vials
- Clear vials conform to ASTM E438 Type I, Class A and USP Type I requirements
- Amber vials conform to USP Type I requirements for light transmission to protect light-sensitive products
- 14B rubber lined black phenolic screw cap for aqueous samples
Specifications
- Cap included:是
- 直径×高度:15×48 mm
- 隔膜:PTFE/14B rubber
- 容量:4,00 ml
- 颜色:琥珀色
- 说明:Sample vials in Lab File™ with caps attached
- 顺序:11
- Cap type:Solid top
- 盖颜色:Colour-21390420|Colour-21390392



