VWR®, 均质袋
02, 平袋, 400 ml, 20袋每箱,每袋25个, 300×190 mm
供应商: VWR Collection
Jump to:
Product Details & Documents
多种规格PE袋可选,从80 ml到3500 ml
适合常见的实验室均质器,适应多种样品。
- 含过滤膜的袋主要用于纤维样品
- 含完全过滤袋用于过滤糊状样品
- 普通袋子用于常规用途
- 无交叉污染风险
Absence of heavy material : raw material is compliant with the EC/94/62 directive.
Food contact: raw material is compliant with regulation EC N°1935/2004
Based on ISO 11137: Sterilisation of health care products SAL10-3
Certifications: 生产材料纯净:符合EC/94/62的要求
食品级:符合EC N°1935/2004规定
灭菌符合ISO 11137:保健品相关规定,达到SAL10-3
规格
- 包装规格:20袋每箱,每袋25个
- 容量:400 ml
- 说明:平袋
- 顺序:02
- 宽度×长度:300×190 mm



