Dissection boards
02, Dissection board, 白色, 610×460×25 mm
目录编号 BOCH12616
供应商: BOCHEM
Jump to:
Product Details & Documents
Hygienic dissection boards made from PE.
- Two colours available
- Suitable for dish washer - Heat resistant up to 90 °C
HACCP compliant
: HACCP compliant
规格
- 颜色:白色
- 说明:Dissection board
- 顺序:02
- 宽度×深度×高度:610×460×25 mm



