耐化学腐蚀服,涤纶/Hydro-Tec,可重复使用
06, Chemical resistant coat, 白色, 44(女士)
Catalog # VWRI113-1830
Supplier: VWR Collection
Jump to:
Product Details & Documents
该抗静电服采用99%涤纶和1%Hydro-Tec涂层(碳处理),这使其极其耐用,并具有卓越的防尘、防油、防化学品腐蚀和防水的性能。所有服装都有竖领,两侧口袋和一个胸部口袋,所有三个口袋都有保护翻盖。女款束腰设计。
- 平纹结构使其极其耐用
- 创新Hydro-Tec涂层能够提供防溅功能
- 带揿扣的前门襟开口,并配有Velcro®魔术贴搭片
- 可以60 °C水洗涤
颜色:白色、灰色或蓝色
密度:275 g/m²
EN 13034:2005 (type 6), EN 1149-5; complies with Oeko-Tex® Standard 100
Certifications: EN 13034:2005 (6级),EN 1149-5;符合Oeko-Tex®标准100
Documents
Specifications
- 衣服尺寸:44(女士)
- Type:Chemical resistant coat
- 颜色:白色
- 顺序:06
- 重量:275 g/m²
- Cat. No.:VWRI113-1830
- 关闭类型:带按扣紧固
- Risk area:Anti-static
- Garment application:Chemical protection|Laboratory
- Gender:女用
- 织物:99% polyester fibres with 1% Hydro-Tec finish (carbon treated)



