记忆型温湿计,Traceable®
01, Memory hygrometer/thermometer, −18…+93 °C; 1 - 95% RH, ±1.0 (0…40); 2.0 °C; ±2.0% RH(中间范围); ±4.0% RH, 0,1 °C; 0,1% RH, 181×32×70 mm, 305 g
Catalog # VWRI620-1874
Supplier: VWR Collection
Jump to:
Product Details & Documents
该款温湿计可测量温度和相对湿度,并将结果显示在双LCD显示屏上。装置配有输出插座,用于将数据传输至电脑。每次按键输入都会听到按键音,便于确认输入。适用于监测洁净室、计算机室、存储设施和任何地方会影响重要组件和试验的温度和相对湿度。
- Maintains accuracy with 'do it yourself' calibration
- Simultaneously displays both temperature and relative humidity on dual-display LCD (28,6 mm character height)
- Minimum/maximum memory
- Interface for transfer of data to a computer
- An audible click confirms each key entry
Compliant ISO/IEC 17025, ANSI/NSCL Z540-1 and 9001.
Certifications: Compliant ISO/IEC 17025, ANSI/NSCL Z540-1 and 9001. Traceable to NIST standards.
Delivery information: Supplied with probe (Lר: 216×17 mm) and 91 cm cable, Traceable® certificate of calibration, hard plastic carrying case and 9 volt battery for 100 hours of continuous use. The data acquisition software incl. cable (620-2048) that needs to be ordered separately.
Caution: *mid range
Documents
620-1874
Images 360
VWR® for Temperature Measurement and Recording
Product Literature
Specifications
- 范围:−18…+93 °C; 1 - 95% RH
- 分辨率:0,1 °C; 0,1% RH
- 重量:305 g
- 说明:Memory hygrometer/thermometer
- 顺序:01
- 宽度×深度×高度:181×32×70 mm
- 准确度:±1.0 (0…40); 2.0 °C; ±2.0% RH(中间范围); ±4.0% RH



