订单输入
China
Orders LinkContactUsLinkComponent
分析天平,LA系列

分析天平,LA系列

007, LA 254i *, 250 g, 0,1 mg, Ø 80 mm, 0,3 mg
目录编号 VWRI611-2264
供应商:   VWR Collection
分析天平,LA系列
目录编号 VWRI611-2264
供应商:  VWR Collection
分析天平,LA系列
分析天平,LA系列

007, LA 254i *, 250 g, 0,1 mg, Ø 80 mm, 0,3 mg

Price
¥14,665.00
Log in 查看库存
1 * 1 件
Product Details & Documents

An economical range of reliable, high performance analytical balances. All models have a stainless steel top pan.

  • Check weighing (alarm function), weight totalising, density determinations of samples and piece counting functions
  • Option of external or internal calibration, RS232 included as standard
  • Weighing chamber L×W×H: 162×171×225 mm

User can choose three options for models with internal calibration (denoted by 'i' at end of the model name):
Balance will calibrate using the internal weight by pressing CAL button
Balance will automatically recalibrate when ambient temperature changes and/or after a certain time has passed (Incal+)
The user can choose to calibrate the balance with an external weight.

Certifications: EN 61326-1:2013, EN 61010-1: 2010, EN 61010-2-010:2014, EN 50581:2012.

Accessories information: Optional Tablet System (611-8683) is suitable for use with models denoted by *. Tablet Systems are not currently accredited for use with verified/EC-type approved balances.

Ordering information: For more information on the full range of accessories including printers, software, density control kit for the LA series, external keyboard and PC connection cable, please visit our website or contact your local Avantor sales office.
The balances are also available with a factory calibration certificate. Please contact Avantor for more information about this option.

Delivery information: Supplied with mains adapter, universal plug and plastic 'in use' protective cover. Calibration weights are available from Avantor. Please see 'Calibration weights'.

Caution: Models with a large graphic display are denoted by G in the model name. Similarly i shows internal calibration. FC models are supplied with a factory calibration certificate. See website for details of the full range of models.

规格
  • 型号:
    LA 254i *
  • 平底锅 平台尺寸:
    Ø 80 mm
  • 顺序:
    007
  • 可读性:
    0,1 mg
  • 称重上限:
    250 g
  • 线性:
    0,3 mg
Complementary Products

产品信息

  • 目录编号
    顺序
    说明
    重量
    宽度×深度×高度
    可用库存
    Price
  • VWRI611-2553
    368
    VWR天平用固液体密度套件DT002,读数精度为0.001; 0,0001 要么 0,00001 g (1; 0,1 要么 0,01 mg)
    Log in 查看库存
    1 * 1 KIT - ¥10,592.00

  • VWRI611-3446
    0,31 kg
    110×105×45 mm
    310
    去除样品称量静电积聚的离子发生器ION-15A
    Log in 查看库存
    1 * 1 件 - ¥13,576.00

Accessories

产品信息

  • 目录编号
    顺序
    说明
    可用库存
    Price
  • VWRI611-2795
    360
    DPP-250 (611-2793)打印机用纸卷,1卷
    Log in 查看库存
    1 * 1 件 - ¥299.00

产品信息

  • 目录编号
    顺序
    说明
    可用库存
    Price
  • VWRI630-1487
    357
    标签,自粘, 54×24 mm, 每卷500个,热打印机用
    Log in 查看库存
    1 * 1 件 - ¥440.00

产品信息

  • 目录编号
    顺序
    说明
    用于
    可用库存
    Price
  • VWRI611-3864
    311
    Ioniser panel, allows user to retrofit an integrated ioniser
    VWR semi-micro, analytical or precision balances fitted with draftshields which have 3 sliding doors
    Log in 查看库存
    1 * 1 件 - ¥14,135.00

产品信息

  • 目录编号
    顺序
    说明
    可用库存
    Price
  • VWRI630-2666
    10
    Plastic cover for M,MG analytical
    Log in 查看库存
    1 * 1 件 - ¥380.00

产品信息

  • 目录编号
    顺序
    说明
    用于
    可用库存
    Price
  • VWRI611-3662
    357
    Roll of paper
    TLP-50 printer (630-1485)
    Log in 查看库存
    1 * 1 卷 - ¥380.00

产品信息

  • 目录编号
    顺序
    说明
    可用库存
    Price
  • VWRI611-2786
    375
    RS232到USB串行转换器
    Log in 查看库存
    1 * 1 件 - ¥1,641.00